text.skipToContent text.skipToNavigation

Knipex Socket 9/16" Bi-Hex 3/8" Square Drive Chrome Plated 47mm


12-Point Socket For imperial hexagonal head screws. Basic tool chrome-plated. With double-hex. - Square drive: 3/8in- Ø of effective tool side d max.: 23.7mm- Width across flats S: 9/16in

Article number 2C782503
Length (m) 47
Isolation protection 1000 V Yes
Brand Knipex
Weight per piece (g) 39
Commodity code
Packed per 1

Specifications

Length (m) 47
Isolation protection 1000 V Yes
Brand Knipex
Weight per piece (g) 39
Commodity code
Type Socket

Description

12-Point Socket For imperial hexagonal head screws. Basic tool chrome-plated. With double-hex. - Square drive: 3/8in- Ø of effective tool side d max.: 23.7mm- Width across flats S: 9/16in

Article numbers

Article number 2C782503
EAN 4003773020721
UBB 500513357060
UNSPSC 27111701
Manufacturer article nr  98 37 9/16"
Do not close this page. This message will disappear, when the page is fully loaded.