text.skipToContent text.skipToNavigation

Gedore Socket D 30 L 3/4AF


Article number
Length (m) 63.5
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 20
VDE tested No
Brand Gedore
Packed per 1

Specifications

Length (m) 63.5
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 20
VDE tested No
Brand Gedore
Weight per piece (g) 135
Commodity code

Article numbers

Article number G2214.191.001
EAN 4010886626054
UBB 240122702865
UNSPSC 27111704
Manufacturer article nr  6260580

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.