text.skipToContent text.skipToNavigation

Gedore Socket D 30 5/8AF


Article number
Length (m) 30
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 12.5
VDE tested No
Brand Gedore
Packed per 1

Specifications

Length (m) 30
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 12.5
VDE tested No
Brand Gedore
Weight per piece (g) 45
Commodity code

Article numbers

Article number G2216.158.001
EAN 4010886623329
UBB 240122063144
UNSPSC 27111704
Manufacturer article nr  6233260

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.