text.skipToContent text.skipToNavigation

Gedore Socket D 30 19/32AF


Article number
Length (m) 30
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 12.5
VDE tested No
Brand Gedore
Packed per 1

Specifications

Length (m) 30
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 12.5
VDE tested No
Brand Gedore
Weight per piece (g) 40
Commodity code

Article numbers

Article number G2216.150.002
EAN 4010886623312
UBB 240122063060
UNSPSC 27111704
Manufacturer article nr  6233180

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.