text.skipToContent text.skipToNavigation

Gedore Socket 9/32


Article number
Length (m) 25
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 4
VDE tested No
Brand Gedore
Packed per 1

Specifications

Length (m) 25
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 4
VDE tested No
Brand Gedore
Weight per piece (g) 10
Commodity code

Article numbers

Article number G2200.071.001
EAN 4010886616734
UBB 240122053244
UNSPSC 27111704
Manufacturer article nr  6167370

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.