text.skipToContent text.skipToNavigation

Gedore Socket 9/16


Article number
Length (m) 25
Number of socket spanners 1
Total number of tools 1
Connection size (mm) 6.3
Brand Gedore
Weight per piece (g) 40
Commodity code
Packed per 1

Specifications

Length (m) 25
Number of socket spanners 1
Total number of tools 1
Connection size (mm) 6.3
Brand Gedore
Weight per piece (g) 40
Commodity code

Article numbers

Article number G2200.142.001
EAN 4010886616185
UBB 203120477625
UNSPSC 27111704
Manufacturer article nr  6161840

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.