text.skipToContent text.skipToNavigation

Gedore Socket 30 5/16AF 5/16


Article number
Length (m) 28
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 9
VDE tested No
Brand Gedore
Packed per 1

Specifications

Length (m) 28
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 9
VDE tested No
Brand Gedore
Weight per piece (g) 30
Commodity code

Article numbers

Article number G2215.079.001
EAN 4010886623237
UBB 240122062492
UNSPSC 27111704
Manufacturer article nr  6232370

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.