text.skipToContent text.skipToNavigation

Gedore Socket 20 L 4 4 mm


Article number
Wrench width (mm) 4
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 3
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 4
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 3
VDE tested No
Brand Gedore
Weight per piece (g) 15
Commodity code

Article numbers

Article number G2207.040.001
EAN 4010886619148
UBB 240122715818
UNSPSC 27111704
Manufacturer article nr  6191400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.