text.skipToContent text.skipToNavigation

Gedore 2 Double End Ring Spanner 19 x 24mm Vanadium Steel Chrome Plated 305mm


Article number
Length (m) 320
Isolation protection 1000 V No
Wrench size large (mm) 24
Wrench size small (mm) 19
Low spark model No
Height of head small (mm) 13
Height of head large (mm) 14.4
Packed per 1

Specifications

Length (m) 320
Isolation protection 1000 V No
Wrench size large (mm) 24
Wrench size small (mm) 19
Low spark model No
Height of head small (mm) 13
Height of head large (mm) 14.4
Half moon model No
Head width small (mm) 28.8
Head width large (mm) 35.7
Ratcheting model No
Point count 12
Brand Gedore
Weight per piece (g) 400
Commodity code
Model 2
Type Double End Ring Spanner

Article numbers

Article number G2144.019.024
EAN 4010886601792
UBB 240120089836
UNSPSC 27111743
Manufacturer article nr  6017990

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.