text.skipToContent text.skipToNavigation

Gedore Scrwdrvr Bit Sckt VDE INX3010XZNM10


Article number 7M262961
Total length (mm) 120
Connection size (mm) 10
Brand Gedore
Weight per piece (g) 111
Commodity code
Packed per 1

Specifications

Total length (mm) 120
Connection size (mm) 10
Brand Gedore
Weight per piece (g) 111
Commodity code

Article numbers

Article number 7M262961
EAN 4010886947579
UBB 500655633849
UNSPSC 27110000
Manufacturer article nr  2946572
Do not close this page. This message will disappear, when the page is fully loaded.