text.skipToContent text.skipToNavigation

Gedore Scrwdrvr Bit Sckt 1/2 inX1916XZNM16


Article number 8P546577
Total length (mm) 60
Diameter 24.7
Blade length (mm) 20
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 151
Commodity code
Packed per 1

Specifications

Total length (mm) 60
Diameter 24.7
Blade length (mm) 20
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 151
Commodity code

Article numbers

Article number 8P546577
EAN 4010886946732
UBB 500655632023
UNSPSC 27110000
Manufacturer article nr  2950944
Do not close this page. This message will disappear, when the page is fully loaded.