text.skipToContent text.skipToNavigation

Gedore Screwdriver 2160 PZ 0 GR.0


Article number
Blade length (mm)
Show all
Screwing system Pozidriv PZ
Size 0
Weight 38
Total length (mm) 145
Isolation protection 1000 V No
Clamp feature No
Packed per 1

Specifications

Blade length (mm) 60
Screwing system Pozidriv PZ
Size 0
Weight 38
Total length (mm) 145
Isolation protection 1000 V No
Clamp feature No
Precision model No
Low spark model Yes
Type of shaft Hexagon
Grip design Other
Square drive/hexagon drive over the whole blade No
Cap rotatable Yes
Continuous blade No
With anti-roll protection Yes
VDE tested Yes
Brand Gedore
Weight per piece (g) 25
Commodity code

Article numbers

Article number G2686.900.000
EAN 4010886825952
UBB 500503876335
UNSPSC 27111701
Manufacturer article nr  1612166

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.