text.skipToContent text.skipToNavigation

Gedore 306 Ring Slogging Spanner 36mm CrV Steel 205mm


Article number
Length (m) 205
Isolation protection 1000 V No
Wrench size large (mm) 36
Wrench size small (mm) 19
Low spark model No
Height of head small (mm) 19.5
Half moon model No
Packed per 1

Specifications

Length (m) 205
Isolation protection 1000 V No
Wrench size large (mm) 36
Wrench size small (mm) 19
Low spark model No
Height of head small (mm) 19.5
Half moon model No
Head width small (mm) 60
Ratcheting model No
Brand Gedore
Weight per piece (g) 650
Commodity code
Model 306
Type Ring Slogging Spanner

Article numbers

Article number G2151.360.001
EAN 4010886647547
UBB 240120081999
UNSPSC 27111743
Manufacturer article nr  6475430

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.