text.skipToContent text.skipToNavigation

Gedore INX 19 Screwdriver Bit Socket M10 XZN 1/2" Square Drive Chrome Plated 55mm


Article number
Total length (mm) 55
Diameter 22.5
Size (TX) 10
Length (m) 55
Blade length (mm) 55
Dimension (mm) 10
Connection size (mm) 12.5
Packed per 1

Specifications

Total length (mm) 55
Diameter 22.5
Size (TX) 10
Length (m) 55
Blade length (mm) 55
Dimension (mm) 10
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 80
Commodity code
Type Screwdriver Bit Socket

Article numbers

Article number G2240.100.001
EAN 4010886615942
UBB 240122049473
UNSPSC 27111704
Manufacturer article nr  6159430

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.