text.skipToContent text.skipToNavigation

Gedore IN K 19 Impact Screwdriver Socket 5mm Hex 1/2" Square Drive Steel 44mm


Article number
Length (m) 44
Isolation protection 1000 V No
Dimension (mm) 5
Connection size (mm) 12.5
VDE tested No
Brand Gedore
Weight per piece (g) 63
Packed per 1

Specifications

Length (m) 44
Isolation protection 1000 V No
Dimension (mm) 5
Connection size (mm) 12.5
VDE tested No
Brand Gedore
Weight per piece (g) 63
Commodity code
Type Impact Screwdriver Socket

Article numbers

Article number G2244.050.001
EAN 4010886622391
UBB 240122725718
UNSPSC 27111704
Manufacturer article nr  6223970

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.