text.skipToContent text.skipToNavigation

Gedore 1 B-080 Combination Spanner Set 8-19mm Chrome Plated 8-Piece


Article number
Total number of tools 8
Number of combination spanners 8
Wrench width (mm) 8 - 19
Brand Gedore
Weight per piece (g) 700
Commodity code
Model 1 B-080
Packed per 1

Specifications

Total number of tools 8
Number of combination spanners 8
Wrench width (mm) 8 - 19
Brand Gedore
Weight per piece (g) 700
Commodity code
Model 1 B-080
Type Combination Spanner Set

Article numbers

Article number G2102.001.775
EAN 4010886601198
UBB 240120120920
UNSPSC 27111726
Manufacturer article nr  6011950

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.