text.skipToContent text.skipToNavigation

Gedore D 19 13 Socket 13mm Bi-Hex 12.5mm Depth 1/2" Drive Vanadium Steel Chrome Plated 38mm


Article number
Wrench width (mm) 13
Length (m) 38
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 12.5
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 13
Length (m) 38
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 12.5
VDE tested No
Brand Gedore
Weight per piece (g) 55
Commodity code
Model D 19 13
Type Socket

Article numbers

Article number G2231.130.001
EAN 4010886613351
UBB 240122037338
UNSPSC 27111704
Manufacturer article nr  6133550

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.