text.skipToContent text.skipToNavigation

Gedore D19 KMU-20 Socket Set in Sheet Steel Case Bihex 10-24mm 1/2" Drive 13-Piece


Article number 6V018342
Number of socket spanners 11
Total number of tools 13
Connection size (mm) 12.5
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Gedore
Packed per 1

Specifications

Number of socket spanners 11
Total number of tools 13
Connection size (mm) 12.5
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Gedore
Weight per piece (g) 2865
Commodity code
Type Socket Set

Article numbers

Article number 6V018342
EAN 4010886930236
UBB 500632573100
UNSPSC 27111703
Manufacturer article nr  2545829
Do not close this page. This message will disappear, when the page is fully loaded.