text.skipToContent text.skipToNavigation

Stahlwille Socket Spanner Set in Plastic Box Hex 8-19mm 3/8" Square Drive 15-Piece


Article number 9I590676
Number of socket spanners 0
Total number of tools 15
Connection size (mm) 9.53
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 11
Brand Stahlwille
Packed per 1

Specifications

Number of socket spanners 0
Total number of tools 15
Connection size (mm) 9.53
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 11
Brand Stahlwille
Weight per piece (g) 1.45
Commodity code
Type Socket Spanner Set

Article numbers

Article number 9I590676
EAN 4018754260713
UBB 500636306648
UNSPSC 27111703
Manufacturer article nr  96022133
Do not close this page. This message will disappear, when the page is fully loaded.