text.skipToContent text.skipToNavigation

Gedore Ratchets 2193 U-10K

Specifications

Height 61.5
Weight 1980
Length (m) 184
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Universal joint No
Connection size (mm) 25
Swing back angle (°) 11.25
Reversible Yes
Construction ratchet No
Suitable for bits No
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Gedore
Commodity code

Article numbers

Article number G2274.219.311
EAN 4010886619612
UBB 240122729025
UNSPSC 27111711
Manufacturer article nr  6196120
Do not close this page. This message will disappear, when the page is fully loaded.