text.skipToContent text.skipToNavigation

Gedore Impact socket K 19 23 mm


Article number
Wrench width (mm) 23
Length (m) 38
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 13
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 23
Length (m) 38
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 13
VDE tested No
Brand Gedore
Weight per piece (g) 155
Commodity code

Article numbers

Article number G2315.230.001
EAN 4010886616130
UBB 240122050927
UNSPSC 27111704
Manufacturer article nr  6161330

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.