text.skipToContent text.skipToNavigation

Gedore Impact socket 8 mm


Article number
Wrench width (mm) 8
Length (m) 30
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 4
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 8
Length (m) 30
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 4
VDE tested No
Brand Gedore
Weight per piece (g) 40
Commodity code

Article numbers

Article number G2226.080.001
EAN 4010886625132
UBB 240122723325
UNSPSC 27111704
Manufacturer article nr  6251320

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.