text.skipToContent text.skipToNavigation

Gedore Impact socket 11 mm


Article number
Wrench width (mm) 11
Length (m) 30
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 5
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 11
Length (m) 30
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 5
VDE tested No
Brand Gedore
Weight per piece (g) 50
Commodity code

Article numbers

Article number G2226.110.001
EAN 4010886625163
UBB 240122723655
UNSPSC 27111704
Manufacturer article nr  6251670

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.