text.skipToContent text.skipToNavigation

Gedore Heavy duty ring spanners 19MM

Article number 8D830782
Isolation protection 1000 V No
Wrench size small (mm) 19
Low spark model No
Height of head large (mm) 14
Half moon model No
Head width large (mm) 31.5
Ratcheting model No

Specifications

Isolation protection 1000 V No
Wrench size small (mm) 19
Low spark model No
Height of head large (mm) 14
Half moon model No
Head width large (mm) 31.5
Ratcheting model No

Article numbers

Article number 8D830782
EAN 4002805877197
UBB 500642838444
UNSPSC 27111743
Manufacturer article nr  1211722
Do not close this page. This message will disappear, when the page is fully loaded.