text.skipToContent text.skipToNavigation

Gedore Heavy duty ring spanners 18MM

Article number 3H782883
Isolation protection 1000 V No
Wrench size small (mm) 18
Low spark model No
Height of head large (mm) 13
Half moon model No
Head width large (mm) 28.5
Ratcheting model No

Specifications

Isolation protection 1000 V No
Wrench size small (mm) 18
Low spark model No
Height of head large (mm) 13
Half moon model No
Head width large (mm) 28.5
Ratcheting model No

Article numbers

Article number 3H782883
EAN 4002805927205
UBB 500642838287
UNSPSC 27111743
Manufacturer article nr  1211714
Do not close this page. This message will disappear, when the page is fully loaded.