text.skipToContent text.skipToNavigation

Gedore Heavy duty ring spanners 16MM

Article number 3D906667
Isolation protection 1000 V No
Wrench size small (mm) 16
Low spark model No
Height of head large (mm) 13
Half moon model No
Head width large (mm) 28.5
Ratcheting model No

Specifications

Isolation protection 1000 V No
Wrench size small (mm) 16
Low spark model No
Height of head large (mm) 13
Half moon model No
Head width large (mm) 28.5
Ratcheting model No

Article numbers

Article number 3D906667
EAN 4002805877166
UBB 500642837867
UNSPSC 27111743
Manufacturer article nr  1211692
Do not close this page. This message will disappear, when the page is fully loaded.