text.skipToContent text.skipToNavigation

Gedore Heavy duty ring spanners 14MM

Article number 4K397284
Isolation protection 1000 V No
Wrench size small (mm) 14
Low spark model No
Height of head large (mm) 12
Half moon model No
Head width large (mm) 23.5
Ratcheting model No

Specifications

Isolation protection 1000 V No
Wrench size small (mm) 14
Low spark model No
Height of head large (mm) 12
Half moon model No
Head width large (mm) 23.5
Ratcheting model No

Article numbers

Article number 4K397284
EAN 4002805877142
UBB 500642837453
UNSPSC 27111743
Manufacturer article nr  7664290
Do not close this page. This message will disappear, when the page is fully loaded.