text.skipToContent text.skipToNavigation

Gedore Heavy duty ring spanners 13MM

Article number 7M235441
Isolation protection 1000 V No
Wrench size small (mm) 13
Low spark model No
Height of head large (mm) 12
Half moon model No
Head width large (mm) 23.5
Ratcheting model No

Specifications

Isolation protection 1000 V No
Wrench size small (mm) 13
Low spark model No
Height of head large (mm) 12
Half moon model No
Head width large (mm) 23.5
Ratcheting model No

Article numbers

Article number 7M235441
EAN 4002805877135
UBB 500642837297
UNSPSC 27111743
Manufacturer article nr  1211668
Do not close this page. This message will disappear, when the page is fully loaded.