text.skipToContent text.skipToNavigation

Gedore 137 12 Grip Wrench 45mm Steel Nickel Plated 300mm


Article number G2546.000.300
Total length (mm) 300
Max. cheeks opening (mm) 45
Welding tongs No
Brand Gedore
Weight per piece (g) 975
Commodity code
Type Grip Wrench
Packed per 1

Specifications

Total length (mm) 300
Max. cheeks opening (mm) 45
Welding tongs No
Brand Gedore
Weight per piece (g) 975
Commodity code
Type Grip Wrench

Article numbers

Article number G2546.000.300
EAN 4010886640685
UBB 240102115484
UNSPSC 27112124
Manufacturer article nr  6406890
Do not close this page. This message will disappear, when the page is fully loaded.