text.skipToContent text.skipToNavigation

Gedore Double ended ring wrench 2 9x11 mm


Article number
Length (m) 205
Isolation protection 1000 V No
Wrench size large (mm) 11
Wrench size small (mm) 9
Low spark model No
Height of head small (mm) 7.6
Height of head large (mm) 9.5
Packed per 1

Specifications

Length (m) 205
Isolation protection 1000 V No
Wrench size large (mm) 11
Wrench size small (mm) 9
Low spark model No
Height of head small (mm) 7.6
Height of head large (mm) 9.5
Half moon model No
Head width small (mm) 14.4
Head width large (mm) 17.5
Ratcheting model No
Point count 12
Brand Gedore
Weight per piece (g) 95
Commodity code

Article numbers

Article number G2144.009.011
EAN 4010886601587
UBB 240120122413
UNSPSC 27111743
Manufacturer article nr  6015860

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.