text.skipToContent text.skipToNavigation

Gedore Double ended ring wrench 2 5,5x7 mm


Article number
Length (m) 170
Wrench size large (mm) 7
Wrench size small (mm) 5.5
Head width small (mm) 20.2
Head width large (mm) 20.2
Brand Gedore
Weight per piece (g) 55
Packed per 1

Specifications

Length (m) 170
Wrench size large (mm) 7
Wrench size small (mm) 5.5
Head width small (mm) 20.2
Head width large (mm) 20.2
Brand Gedore
Weight per piece (g) 55
Commodity code

Article numbers

Article number G2144.005.507
EAN 4010886601068
UBB 240120670130
UNSPSC 27111743
Manufacturer article nr  6010630

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.