text.skipToContent text.skipToNavigation

Gedore Combination wrench 1 B 11/16AF


Article number
Length (m)
Show all
Weight 192
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) 11/16 inch
Packed per 1

Specifications

Length (m) 244
Weight 192
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) 11/16 inch
Head width open end (mm) 40
Head width socket/ring/ratchet (mm) 25.8
Head height open end (mm) 7.7
Head height socket/ring/ratchet (mm) 13.2
Wrench width socket/ring/ratchet (inch) 11/16 inch
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 180
Commodity code

Article numbers

Article number G2100.175.001
EAN 4010886600597
UBB 240120119047
UNSPSC 27111726
Manufacturer article nr  6005980

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.