text.skipToContent text.skipToNavigation

Gedore Combination wrench 1 B 1.1/8AF


Article number
Length (m)
Show all
Weight 587
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) 1 1/8 inch
Packed per 1

Specifications

Length (m) 370
Weight 587
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width open end (inch) 1 1/8 inch
Head width open end (mm) 61.8
Head width socket/ring/ratchet (mm) 41
Head height open end (mm) 11
Head height socket/ring/ratchet (mm) 19.5
Wrench width socket/ring/ratchet (inch) 1 1/8 inch
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 580
Commodity code

Article numbers

Article number G2100.285.001
EAN 4010886600672
UBB 240120128378
UNSPSC 27111726
Manufacturer article nr  6006790

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.