text.skipToContent text.skipToNavigation

Gedore Combination flex head socket wrench 14 mm


Article number
Wrench width open end (mm)
Show all
Wrench width (mm) 19
Total length (mm) 218
Suitable for tommy bar Yes
Wrench width socket/ring/ratchet (mm) 14
Brand Gedore
Weight per piece (g) 125
Packed per 1

Specifications

Wrench width open end (mm) 14
Wrench width (mm) 19
Total length (mm) 218
Suitable for tommy bar Yes
Wrench width socket/ring/ratchet (mm) 14
Brand Gedore
Weight per piece (g) 125
Commodity code

Article numbers

Article number G2166.140.001
EAN 4010886651247
UBB 203120559711
UNSPSC 27111726
Manufacturer article nr  6512490

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.