text.skipToContent text.skipToNavigation

Gedore Bit Set SL PH PZD Torx Hex 42-Piece


Torsion zone to protect bits under load. Peak torques are gently cushioned, which increases the lifetime, Includes an extremely slender self-securing magnetic bit holder with quick-release function, For soft and hard bolting tasks, Suitable for use in Impact sockets, Extremely strong magnet

Article number 2Y702114
Packaging Holder
Number of bits PH (crosshead) 9
Number of bits PZ (crosshead) 9
Number of bits Torx 6
Number of bits groove 3
Packed per 1

Specifications

Packaging Holder
Number of bits PH (crosshead) 9
Number of bits PZ (crosshead) 9
Number of bits Torx 6
Number of bits groove 3
Number of bits total 30
With magnetic holder Yes
Number of bits hexagon socket 3
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Gedore
Commodity code
Type Bit Set

Description

Torsion zone to protect bits under load. Peak torques are gently cushioned, which increases the lifetime, Includes an extremely slender self-securing magnetic bit holder with quick-release function, For soft and hard bolting tasks, Suitable for use in Impact sockets, Extremely strong magnet

Article numbers

Article number 2Y702114
EAN 4010886952757
UBB 500702672949
UNSPSC 27110000
Manufacturer article nr  3100316
Do not close this page. This message will disappear, when the page is fully loaded.