text.skipToContent text.skipToNavigation

Gedore Angled box wrench 25 17 17 mm


Article number
Wrench width (mm) 17
Total length (mm) 250
Isolation protection 1000 V No
Blade length (mm) 49
Suitable for hexagonal bolts No
Head width (mm) 25
With tommy bar No
Packed per 1

Specifications

Wrench width (mm) 17
Total length (mm) 250
Isolation protection 1000 V No
Blade length (mm) 49
Suitable for hexagonal bolts No
Head width (mm) 25
With tommy bar No
Suitable for tommy bar No
Wrench depth (mm) 12
With anti-roll protection Yes
VDE tested No
Brand Gedore
Weight per piece (g) 360
Commodity code

Article numbers

Article number G2450.170.001
EAN 4010886618882
UBB 203232939421
UNSPSC 27111725
Manufacturer article nr  6188880

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.