text.skipToContent text.skipToNavigation

Gedore Adjustable Spanner 53mm Jaw Width Chrome Plated 455mm


Article number
Weight 1774
Length (m) 455
Isolation protection 1000 V No
Max. spanner opening (mm) 53
Low spark model No
Scale (mm) 0 - 53
Tested according to ISO 6787 Yes
Packed per 1

Specifications

Weight 1774
Length (m) 455
Isolation protection 1000 V No
Max. spanner opening (mm) 53
Low spark model No
Scale (mm) 0 - 53
Tested according to ISO 6787 Yes
Jaw position (°) 15
VDE tested No
Brand Gedore
Weight per piece (g) 1700
Commodity code
Type Adjustable Spanner

Article numbers

Article number G2560.062.455
EAN 4010886636855
UBB 240123020630
UNSPSC 27111726
Manufacturer article nr  6368510

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.