text.skipToContent text.skipToNavigation

Gedore Adjustable Spanner 30mm Jaw Width Chrome Plated 252mm


Article number
Weight 388
Length (m) 252
Isolation protection 1000 V No
Max. spanner opening (mm) 30
Low spark model No
Scale (mm) 0 - 30
Tested according to ISO 6787 Yes
Packed per 1

Specifications

Weight 388
Length (m) 252
Isolation protection 1000 V No
Max. spanner opening (mm) 30
Low spark model No
Scale (mm) 0 - 30
Tested according to ISO 6787 Yes
Jaw position (°) 15
VDE tested No
Brand Gedore
Weight per piece (g) 430
Commodity code
Type Adjustable Spanner

Article numbers

Article number G2560.061.255
EAN 4010886638118
UBB 240123022461
UNSPSC 27110000
Manufacturer article nr  6381100

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.