text.skipToContent text.skipToNavigation

Knipex Screwdriver 5mm T-Handle 120mm


Article number K1314.050.120
Design T-handle
Length (m) 120
Isolation protection 1000 V Yes
Connection size (mm) 5
VDE tested Yes
Brand Knipex
Weight per piece (g) 195
Packed per 1

Specifications

Design T-handle
Length (m) 120
Isolation protection 1000 V Yes
Connection size (mm) 5
VDE tested Yes
Brand Knipex
Weight per piece (g) 195
Commodity code
Type Screwdriver

Article numbers

Article number K1314.050.120
EAN 4003773020431
UBB 240122664743
UNSPSC 27110000
Manufacturer article nr  98 14 05
Do not close this page. This message will disappear, when the page is fully loaded.