text.skipToContent text.skipToNavigation

Wera 9452 Pouch 6000 for 11 Joker Ratcheting combination wrenches, 290 x 135 mm


Article number 9K511740
Colour Black
Design Bag
Height 135
Depth 290
Quality class Other
Material Fabric
Padlock shackle No
Packed per 1

Specifications

Colour Black
Design Bag
Height 135
Depth 290
Quality class Other
Material Fabric
Padlock shackle No
Rollable Yes
With shoulder strap No
Signal-red No
Removable tray No
Total number of compartments 11
With foam No
With divider Yes
With telescopic handle No
Brand Wera
Weight per piece (g) 188.2
Commodity code
Type Tool Pouch

Article numbers

Article number 9K511740
EAN 4013288168139
UBB 500643189888
UNSPSC 27111726
Manufacturer article nr  05671382001
Do not close this page. This message will disappear, when the page is fully loaded.