text.skipToContent text.skipToNavigation

Knipex 1000V Insulated Hexagon Bit Socket 5mm Hex 1/2" Square Drive Steel Chrome Plated 75mm


Hexagon Socket for hexagonal socket screws For metric internal hexagonal head screws. Basic tool chrome-plated. - Width across flats S: 5mm- Square drive: 1/2in- Length of non-insulated blade ± 2: 9mm

Article number K1349.050.001
Isolation protection 1000 V Yes
Dimension (mm) 5
Brand Knipex
Weight per piece (g) 90
Commodity code
Packed per 1

Specifications

Isolation protection 1000 V Yes
Dimension (mm) 5
Brand Knipex
Weight per piece (g) 90
Commodity code
Type 1000V Insulated Hexagon Bit Socket

Description

Hexagon Socket for hexagonal socket screws For metric internal hexagonal head screws. Basic tool chrome-plated. - Width across flats S: 5mm- Square drive: 1/2in- Length of non-insulated blade ± 2: 9mm

Article numbers

Article number K1349.050.001
EAN 4003773021155
UBB 419187350220
UNSPSC 27110000
Manufacturer article nr  98 49 05
Do not close this page. This message will disappear, when the page is fully loaded.