text.skipToContent text.skipToNavigation

Stahlwille Universal Joint 9.52mm 3/8" Drive Chrome Alloy Steel Chrome Plated 46mm


Article number
Wrench width (mm) 9.52
Length (m) 46
Connection size (mm) 9.525
Tested according to ISO 3316 Yes
Brand Stahlwille
Weight per piece (g) 56
Commodity code
Packed per 1

Specifications

Wrench width (mm) 9.52
Length (m) 46
Connection size (mm) 9.525
Tested according to ISO 3316 Yes
Brand Stahlwille
Weight per piece (g) 56
Commodity code
Type Universal Joint

Article numbers

Article number G0470.000.428
EAN 4018754012626
UBB 203122103112
UNSPSC 27110000
Manufacturer article nr  12020000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.