text.skipToContent text.skipToNavigation

Gedore Accessories 1/4

Article number 0D688706
Length (m) 195
Isolation protection 1000 V No
Connection size (mm) 6.3
Tested according to ISO 3316 No
VDE tested No

Specifications

Length (m) 195
Isolation protection 1000 V No
Connection size (mm) 6.3
Tested according to ISO 3316 No
VDE tested No

Article numbers

Article number 0D688706
EAN 4010886861486
UBB 500642527658
UNSPSC 27110000
Manufacturer article nr  1888455
Do not close this page. This message will disappear, when the page is fully loaded.