text.skipToContent text.skipToNavigation

Gedore 895 Spanner 41 x 46mm 383mm Length


Article number
Length (m) 380
Isolation protection 1000 V No
Wrench size large (mm) 46
Wrench size small (mm) 41
Low spark model No
Height of head small (mm) 14.8
Head width small (mm) 84
Packed per 1

Specifications

Length (m) 380
Isolation protection 1000 V No
Wrench size large (mm) 46
Wrench size small (mm) 41
Low spark model No
Height of head small (mm) 14.8
Head width small (mm) 84
Head width large (mm) 94
With tommy bar No
Suitable for tommy bar No
VDE tested No
Brand Gedore
Weight per piece (g) 900
Commodity code
Type Spanner

Article numbers

Article number G2107.041.046
EAN 4010886658826
UBB 203120570841
UNSPSC 27111726
Manufacturer article nr  6588200

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.