text.skipToContent text.skipToNavigation

Gedore 895 Spanner 36 x 41mm 347mm Length


Article number
Length (m) 343
Isolation protection 1000 V No
Wrench size large (mm) 41
Wrench size small (mm) 36
Low spark model No
Height of head small (mm) 13.8
Head width small (mm) 74
Packed per 1

Specifications

Length (m) 343
Isolation protection 1000 V No
Wrench size large (mm) 41
Wrench size small (mm) 36
Low spark model No
Height of head small (mm) 13.8
Head width small (mm) 74
Head width large (mm) 84
With tommy bar No
Suitable for tommy bar No
VDE tested No
Brand Gedore
Weight per piece (g) 700
Commodity code
Type Spanner

Article numbers

Article number G2107.036.041
EAN 4010886658819
UBB 203120570767
UNSPSC 27111726
Manufacturer article nr  6588120

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.