text.skipToContent text.skipToNavigation

Gedore 894 VDE Spanner 19mm 175mm Length


Article number
Length (m) 180
Isolation protection 1000 V Yes
Wrench size large (mm) 19
Wrench size small (mm) 19
Low spark model No
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 180
Isolation protection 1000 V Yes
Wrench size large (mm) 19
Wrench size small (mm) 19
Low spark model No
With tommy bar No
Suitable for tommy bar No
VDE tested Yes
Brand Gedore
Weight per piece (g) 100
Commodity code
Type Spanner

Article numbers

Article number G3100.190.001
EAN 4010886657300
UBB 203122628258
UNSPSC 27111726
Manufacturer article nr  6573010

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.