text.skipToContent text.skipToNavigation

Gedore 894 VDE Spanner 12mm 125mm Length


Article number
Length (m) 126
Isolation protection 1000 V Yes
Wrench size large (mm) 12
Wrench size small (mm) 12
Low spark model No
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 126
Isolation protection 1000 V Yes
Wrench size large (mm) 12
Wrench size small (mm) 12
Low spark model No
With tommy bar No
Suitable for tommy bar No
VDE tested Yes
Brand Gedore
Weight per piece (g) 35
Commodity code
Type Spanner

Article numbers

Article number G3100.120.001
EAN 4010886657232
UBB 203122627672
UNSPSC 27111726
Manufacturer article nr  6572390

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.