text.skipToContent text.skipToNavigation

Gedore 894 Spanner 3/8" 100mm Length


Article number
Length (m) 100
Isolation protection 1000 V No
Low spark model No
Height of head small (mm) 4
Head width small (mm) 20
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 100
Isolation protection 1000 V No
Low spark model No
Height of head small (mm) 4
Head width small (mm) 20
With tommy bar No
Suitable for tommy bar No
VDE tested No
Brand Gedore
Weight per piece (g) 15
Commodity code
Type Spanner

Article numbers

Article number G2105.096.001
EAN 4010886657973
UBB 203120564901
UNSPSC 27111726
Manufacturer article nr  6579720

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.