text.skipToContent text.skipToNavigation

Gedore 894 Spanner 130mm 1m Length


Article number
Surface protection Other
Length (m) 1000
Isolation protection 1000 V No
Wrench size large (mm) 130
Wrench size small (mm) 130
Single wrench model Yes
Low spark model No
Packed per 1

Specifications

Surface protection Other
Length (m) 1000
Isolation protection 1000 V No
Wrench size large (mm) 130
Wrench size small (mm) 130
Single wrench model Yes
Low spark model No
Height of head small (mm) 29
Head width small (mm) 225
With tommy bar No
Suitable for tommy bar No
VDE tested No
Brand Gedore
Weight per piece (g) 8100
Commodity code
Type Spanner

Article numbers

Article number G2105.988.001
EAN 4010886657614
UBB 240120080256
UNSPSC 27111726
Manufacturer article nr  6576110

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.