text.skipToContent text.skipToNavigation

Gedore 894 Spanner 125mm 1m Length


Article number
Length (m) 1000
Isolation protection 1000 V No
Wrench size large (mm) 125
Wrench size small (mm) 125
Low spark model No
Height of head small (mm) 29
Head width small (mm) 220
Packed per 1

Specifications

Length (m) 1000
Isolation protection 1000 V No
Wrench size large (mm) 125
Wrench size small (mm) 125
Low spark model No
Height of head small (mm) 29
Head width small (mm) 220
With tommy bar No
Suitable for tommy bar No
VDE tested No
Brand Gedore
Weight per piece (g) 8300
Commodity code
Type Spanner

Article numbers

Article number G2105.987.001
EAN 4010886657607
UBB 240120684339
UNSPSC 27111726
Manufacturer article nr  6576030

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.